This item is Discontinued.

Axiom Axiom 18-Inch Cat6 550Mhz Patch Cable Non-Booted (Gray) - Taa AXG99889

This item is Discontinued.

Axiom

Axiom 18-Inch Cat6 550Mhz Patch Cable Non-Booted (Gray) - Taa (Discontinued)

Mfr # AXG99889
Zoro # G9981879
UPC # 841280190773
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG99889
Zoro #
G9981879
UPC #
841280190773
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1.5 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Standards
TAA Compliant
Item - Data Cable
Patch Cable
Features
Non-booted
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Category - Data Cable
Category 6
Jacket Color
Gray
For Use With
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews