This item is Discontinued.

This item is Discontinued.
Axiom 18-Inch Cat6 550Mhz Patch Cable Non-Booted (Yellow) - Taa (Discontinued)
Mfr #
AXG99895
Zoro #
G9984198
UPC # 841280190834
Country of Origin Unknown
Category Ethernet Cables & Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG99895
- Zoro #
- G9984198
- UPC #
- 841280190834
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Standards
- TAA Compliant
- Jacket Color
- Yellow
- Category - Data Cable
- Category 6
- Item - Data Cable
- Patch Cable
- Green Environmental Attribute
- Environmentally Friendly
- Conductor Material
- Copper
- Features
- Non-booted
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.