This item is Discontinued.

This item is Discontinued.
Axiom 1.92Tb Ev200 Sff Ssd For Dell (Discontinued)
Mfr #
SSDEV20DV1T9-AX
Zoro #
G9675884
UPC # 841280178122
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSDEV20DV1T9-AX
- Zoro #
- G9675884
- UPC #
- 841280178122
- Country of Origin
- Unknown
Details
- Item
- Solid State Drive
- For Use With
- Server
- Interface
- SATA/600
- Recording Capacity
- 1.92 TB
- Maximum Write Transfer Rate
- 480 MB/s
- Drive Type
- Internal
- Maximum Read Transfer Rate
- 520 MB/s
- Endurance (DWPD)
- 1.4
- Form Factor
- 2.5"
- Endurance (TBW)
- 2733 TB
- Endurance Type
- Mixed Use
- Encryption Standard
- 256-bit
- Operating Power Consumption
- 4.10 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA