This item is Discontinued.

This item is Discontinued.
Axiom 1Gb Ddr-266 Sodimm For Dell - A0130829, A0130832, A0717895 (Discontinued)
Mfr #
A0130832-AX
Zoro #
G0271727
UPC # 845282002164
Country of Origin Unknown
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0130832-AX
- Zoro #
- G0271727
- UPC #
- 845282002164
- Country of Origin
- Unknown
Dimensions
- Thickness
- 149.6 mil
- Memory Size
- 1 GB
Details
- Memory Technology
- DDR SDRAM
- Memory Standard
- DDR-266/PC-2100
- Memory Speed
- 266 MHz
- Device Supported
- Notebook
- Item
- RAM Module
- Number of Pins
- 200
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.