This item is Discontinued.

Axiom Axiom 25Ft Cat6A Cable (Purple) - Taa AXG95867

This item is Discontinued.

Axiom

Axiom 25Ft Cat6A Cable (Purple) - Taa (Discontinued)

Mfr # AXG95867
Zoro # G9457929
UPC # 841280156786
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG95867
Zoro #
G9457929
UPC #
841280156786
Country of Origin
Unknown

Dimensions

Length - Patch Cord
25 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6a
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Purple
Transmission Speed
10 Gbps
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Wire Gauge
24 AWG
Features
Strain Relief, Booted, Molded
Solid / Stranded
Stranded
For Use With
Network Device
Contact Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews