This item is Discontinued.

This item is Discontinued.
Axiom 2Ft Cat6A 650Mhz Patch Cable Molded Boot (Red) - Taa Compliant (Discontinued)
Mfr #
AXG98539
Zoro #
G9661525
UPC # 841280160264
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG98539
- Zoro #
- G9661525
- UPC #
- 841280160264
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 2 ft
- Clad Dimension
- 50 µm
Details
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Frequency
- 650 MHz
- Features
- Environmentally Friendly
- Color
- Red
- Cable Type
- Category 6a
- Jacket Material
- Polyvinyl Chloride
- Standards
- TAA Compliant
- For Use With
- Network Device
- Connector Plating
- Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.