This item is Discontinued.

This item is Discontinued.
Axiom 2Gb Ddr3-1333 Sodimm Taa Compliant (Discontinued)
Mfr #
AXG27592517/1
Zoro #
G0409240
UPC # 845282074123
Country of Origin Unknown
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG27592517/1
- Zoro #
- G0409240
- UPC #
- 845282074123
- Country of Origin
- Unknown
Dimensions
- Width
- 1.2 in
- Length
- 2.7 in
- Thickness
- 149.6 mil
- Memory Size
- 2 GB
Details
- Standards
- TAA Compliant
- Form Factor
- SoDIMM
- Device Supported
- Notebook
- Memory Technology
- DDR3 SDRAM
- Memory Standard
- DDR3-1333/PC3-10600
- Item
- RAM Module
- Memory Speed
- 1333 MHz
- Number of Pins
- 204
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.