This item is Discontinued.

Axiom Axiom 30Ft Cat6 Cable (Blue) - Taa AXG99926

This item is Discontinued.

Axiom

Axiom 30Ft Cat6 Cable (Blue) - Taa (Discontinued)

Mfr # AXG99926
Zoro # G9949627
UPC # 841280193354
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG99926
Zoro #
G9949627
UPC #
841280193354
Country of Origin
Unknown

Dimensions

Length - Patch Cord
30 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
Blue
Conductor Material
Copper
Features
Non-booted
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
For Use With
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews