This item is Discontinued.

This item is Discontinued.
Axiom 30Ft Cat6 Cable (Purple) - Taa (Discontinued)
Mfr #
AXG99930
Zoro #
G9950038
UPC # 841280193392
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG99930
- Zoro #
- G9950038
- UPC #
- 841280193392
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Features
- Non-booted; Environmentally Friendly
- Cable Type
- Category 6
- Color
- Purple
- Frequency
- 550 MHz
- Material
- Copper
- Standards
- TAA Compliant
- For Use With
- Network Device