This item is Discontinued.

Axiom Axiom 30Ft Cat6 Cable (Yellow) - Taa AXG99933

This item is Discontinued.

Axiom

Axiom 30Ft Cat6 Cable (Yellow) - Taa (Discontinued)

Mfr # AXG99933
Zoro # G9951246
UPC # 841280193422
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG99933
Zoro #
G9951246
UPC #
841280193422
Country of Origin
Unknown

Dimensions

Length - Patch Cord
30 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Features
Non-booted; Environmentally Friendly
Standards
TAA Compliant
Cable Type
Category 6
Frequency
550 MHz
Color
Yellow
Material
Copper
For Use With
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews