This item is Discontinued.

This item is Discontinued.
Axiom 32Gb Ddr4-2400 Ecc Rdimm For Nutanix - U-Mem-32R4-24R-3 (Discontinued)
Mfr #
U-MEM-32R4-24R-3-AX
Zoro #
G9585767
UPC # 841280171567
Country of Origin Unknown
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U-MEM-32R4-24R-3-AX
- Zoro #
- G9585767
- UPC #
- 841280171567
- Country of Origin
- Unknown
- Signal Processing
- Registered
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Speed
- 2400 MHz
- Form Factor
- RDIMM
- Number of Pins
- 288
- Item
- RAM Module
- Memory Voltage
- 1.2V
- Error Checking
- ECC
- Memory Technology
- DDR4 SDRAM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.