This item is Discontinued.

This item is Discontinued.
Axiom 35Ft Cat6 Cable (Black) - Taa (Discontinued)
Mfr #
AXG99934
Zoro #
G9970609
UPC # 841280193439
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG99934
- Zoro #
- G9970609
- UPC #
- 841280193439
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Black
- Features
- Non-booted
- Green Environmental Attribute
- Environmentally Friendly
- Conductor Material
- Copper
- Standards
- TAA Compliant
- For Use With
- Network Device