This item is Discontinued.

This item is Discontinued.
Axiom 3.84Tb Ev200 Lff Ssd For Cisco (Discontinued)
Mfr #
SSDEV20CL3T8-AX
Zoro #
G0001192
UPC # 841280188558
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSDEV20CL3T8-AX
- Zoro #
- G0001192
- UPC #
- 841280188558
- Country of Origin
- Unknown
Details
- Item
- Solid State Drive
- For Use With
- Server
- Interface
- SATA/600
- Recording Capacity
- 3.84 TB
- Encryption Standard
- 256-bit
- Endurance (TBW)
- 5466 TB
- Maximum Read Transfer Rate
- 520 MB/s
- Maximum Write Transfer Rate
- 480 MB/s
- Drive Type
- Internal
- Operating Power Consumption
- 4.10 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA