This item is Discontinued.

This item is Discontinued.
Axiom 3.84Tb Ev200 Sff Ssd For Dell (Discontinued)
Mfr #
SSDEV20DV3T8-AX
Zoro #
G9672567
UPC # 841280178139
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSDEV20DV3T8-AX
- Zoro #
- G9672567
- UPC #
- 841280178139
- Country of Origin
- Unknown
- Item
- Solid State Drive
- For Use With
- Server
- Interface
- SATA
- Recording Capacity
- 3.84 TB
- Speed
- 520 MB/s (Read Transfer); 480 MB/s (Write Transfer)
- Features
- Environmentally Friendly; Hot Swappable
- Operating Power Consumption
- 4.1 W
- Endurance Type
- Mixed Use
- Endurance (TBW)
- 5466 TB
- Encryption Standard
- 256-bit
- Endurance (DWPD)
- 1.3
- Form Factor
- 2.5 in
- Drive Type
- Internal
- Drive Interface Standard
- SATA/600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.