This item is Discontinued.

Axiom Axiom 40Ft Cat6 Cable (Gray) - Taa AXG99945

This item is Discontinued.

Axiom

Axiom 40Ft Cat6 Cable (Gray) - Taa (Discontinued)

Mfr # AXG99945
Zoro # G9977198
UPC # 841280193545
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG99945
Zoro #
G9977198
UPC #
841280193545
Country of Origin
Unknown
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Features
Non-booted; Environmentally Friendly
Material
Copper
Color
Gray
Cable Type
Category 6
Standards
TAA Compliant
For Use With
Network Device

Ratings & reviews