This item is Discontinued.

Axiom Axiom 40Gbase-Aoc Qsfp+ Active Optical Cable 18M QSFP-40GB-AOC18M-AX

This item is Discontinued.

Axiom

Axiom 40Gbase-Aoc Qsfp+ Active Optical Cable 18M (Discontinued)

Mfr # QSFP-40GB-AOC18M-AX
Zoro # G9825447
UPC # 841280184772
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSFP-40GB-AOC18M-AX
Zoro #
G9825447
UPC #
841280184772
Country of Origin
Unknown

Dimensions

Bandwidth - Fiber Optic Cable
40 Gbps
Length - Patch Cord
59.06 ft

Details

Features
Active Optical Technology (AOT)
Fiber Optic Connector Type
QSFP+ Network - Male; QSFP+ Network - Male
For Use With
Network Device
Color
Aqua
Item - Data Cable
Network Cable
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.