This item is Discontinued.

This item is Discontinued.
Axiom 40Gbase-Sr4 Qsfp+ Transceiver For Mcafee - Iac-Qsfp-Fota (Discontinued)
Mfr #
IAC-QSFP-FOTA-AX
Zoro #
G3570781
UPC # 841280169571
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IAC-QSFP-FOTA-AX
- Zoro #
- G3570781
- UPC #
- 841280169571
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Application
- Data Networking, Optical Network
- Compatibility
- MSA Compliant
- Type
- QSFP+
- Number of Ports
- 1
- Ethernet Technology
- 40 Gigabit Ethernet
- Fiber Optic Mode
- Multi-mode
- Media Type Supported
- Optical Fiber
- Connector Type
- MPO
- Interfaces/Ports Details
- (1) MPO 40GBASE-SR4 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.