This item is Discontinued.

This item is Discontinued.
Axiom 480Gb C550N Series Msata Ssd 6Gb/S Sata-Iii - Taa Compliant (Discontinued)
Mfr #
AXG97563
Zoro #
G9438338
UPC # 841280145513
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG97563
- Zoro #
- G9438338
- UPC #
- 841280145513
- Country of Origin
- Unknown
Dimensions
- Height
- 0.2 in
- Width
- 1.2 in
- Depth
- 2 in
Details
- Item
- Solid State Drive
- Interface
- SATA
- Recording Capacity
- 480 GB
- Speed
- 550 MB/s (Read Transfer); 485 MB/s (Write Transfer)
- Features
- Environmentally Friendly; Hot Pluggable
- Standards
- TAA Compliant
- Operating Power Consumption
- 2.1 W
- Form Factor
- mSATA (MO-300)
- Drive Interface Standard
- SATA/600
- Drive Type
- Internal
- Series
- C550n
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA