This item is Discontinued.

This item is Discontinued.
Axiom 4Ft Cat6A 650Mhz Patch Cable Molded Boot (Gray) - Taa Compliant (Discontinued)
Mfr #
AXG98525
Zoro #
G9654315
UPC # 841280160127
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG98525
- Zoro #
- G9654315
- UPC #
- 841280160127
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 4 ft
- Clad Dimension
- 50 µm
Details
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Cable Type
- Category 6a
- Frequency
- 650 MHz
- Standards
- TAA Compliant
- Jacket Material
- Polyvinyl Chloride
- Color
- Gray
- Features
- Environmentally Friendly
- For Use With
- Network Device
- Connector Plating
- Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA