This item is Discontinued.

This item is Discontinued.
Axiom 4Ft Cat6A 650Mhz Patch Cable Molded Boot (White) - Taa Compliant (Discontinued)
Mfr #
AXG98543
Zoro #
G9664970
UPC # 841280160301
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG98543
- Zoro #
- G9664970
- UPC #
- 841280160301
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Features
- Environmentally Friendly
- Standards
- TAA Compliant
- Jacket Material
- Polyvinyl Chloride
- Color
- White
- Cable Type
- Category 6a
- Frequency
- 650 MHz
- For Use With
- Network Device
- Connector Plating
- Gold