This item is Discontinued.

This item is Discontinued.
Axiom 4Gb Ddr4-2400 Sodimm For Elo Touch Solutions - E275416 (Discontinued)
Mfr #
E275416-AX
Zoro #
G9594517
UPC # 841280171635
Country of Origin Unknown
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E275416-AX
- Zoro #
- G9594517
- UPC #
- 841280171635
- Country of Origin
- Unknown
- Memory Voltage
- 1.20V
- Item
- RAM Module
- Compatibility
- Elo Touch X-Series 20-inch AiO Computer (Rev B)
- Number of Pins
- 260
- Signal Processing
- Unbuffered
- Memory Technology
- DDR4 SDRAM
- Error Checking
- Non-ECC
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Speed
- 2400 MHz
- Device Supported
- Notebook
Dimensions
- Memory Size
- 4 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.