This item is Discontinued.

This item is Discontinued.
Axiom 4Gb Ddr4-2400 Sodimm For Hp - Z4Y84Ut (Discontinued)
Mfr #
Z4Y84UT-AX
Zoro #
G9627049
UPC # 841280176715
Country of Origin Unknown
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4Y84UT-AX
- Zoro #
- G9627049
- UPC #
- 841280176715
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 4 GB
Details
- Features
- Environmentally Friendly
- Number of Pins
- 260
- Error Checking
- Non-ECC
- Memory Technology
- DDR4 SDRAM
- CAS Latency
- CL17
- Number of Modules
- (1) 4GB
- Device Supported
- Computer, Mobile Workstation, Notebook
- Item
- RAM Module
- Memory Speed
- 2400 MHz
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Voltage
- 1.20V
- Compatibility
- HP 240 G6 Notebook PCs: 245 G6,250 G5,250 G6,255 G5,255 G6 HP EliteBook Notebook PCs: 725 G4,745 G4,755 G4,820 G3,820 G4,830 G5,840 G3,840 G4,840 G5,850 G3,850 G4,850 G5 HP ProBook Notebook PCs: 430 G3,430 G4,430 G5,440 G3,440 G4,440 G5,450 G3,450 G4,450 G5,455 G3,470 G3,470 G4,470 G5,640 G2,640 G3,640 G4,645 G3,645 G4,650 G2,650 G3,650 G4,655 G3 HP ZBook Mobile Workstations: 14u G4,14u G5,15u G3,15u G4,15u G5,Studio G3
- Signal Processing
- Unbuffered
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.