This item is Discontinued.

Axiom Axiom 4Gb Ddr4-2400 Udimm For Hp - Z9H59Aa Z9H59AA-AX

Axiom 4Gb Ddr4-2400 Udimm For Hp - Z9H59Aa (Discontinued)

  • Mfr # Z9H59AA-AX
  • Zoro # G9390388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9H59AA-AX
Zoro #
G9390388
UPC #
-
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Features
Environmentally Friendly
Compatibility
HP Desktop PCs: EliteDesk 800 G3 , ProDesk 400 G4, ProDesk 600 G3
Item
RAM Module
Error Checking
Non-ECC
Number of Pins
288
Signal Processing
Unbuffered
Memory Standard
DDR4-2400/PC4-19200
CAS Latency
CL17
Device Supported
Desktop PC
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20V
Memory Speed
2400 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.