This item is Discontinued.

Axiom Axiom 4Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive AXHD4TB7235A32E

This item is Discontinued.

Axiom

Axiom 4Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive (Discontinued)

Mfr # AXHD4TB7235A32E
Zoro # G9741620
UPC # 841280182341
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXHD4TB7235A32E
Zoro #
G9741620
UPC #
841280182341
Country of Origin
Unknown
Item
Hard Drive
Interface
SATA
Recording Capacity
4 TB
Drive Type
Internal
Operating Power Consumption
6.90 W
Drive Interface
SATA/600
Spindle Speed
7200 rpm
Device Supported
Motherboard, Server, Storage System, Workstation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.