This item is Discontinued.

Axiom Axiom 4Tb 6Gb/S Sata 7.2K Rpm Lff Hot-Swap Hdd For Dell - AXD-PE400072SF6

This item is Discontinued.

Axiom

Axiom 4Tb 6Gb/S Sata 7.2K Rpm Lff Hot-Swap Hdd For Dell - (Discontinued)

Mfr # AXD-PE400072SF6
Zoro # G0522211
UPC # 845282083873
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AXD-PE400072SF6
Zoro #
G0522211
UPC #
845282083873
Country of Origin
Unknown

Dimensions

Height
1"
Width
4.4"
Depth
7.4"

Details

Item
Hard Drive
For Use With
Server
Interface
SATA/600
Recording Capacity
4 TB
Average Seek Time
8 ms
Maximum External Data Transfer Rate
6144 MB/s (48 Gbit/s)
Input Voltage
5 V DC, 12 V DC
Drive Type
Internal
Durability
Shock Resistant, Vibration Resistant
Form Factor
3.5"
Spindle Speed (rpm)
7200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.