This item is Discontinued.

This item is Discontinued.
Axiom 50Ft Cat6A Cable (Black) - Taa (Discontinued)
Mfr #
AXG95773
Zoro #
G9548910
UPC # 841280156502
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG95773
- Zoro #
- G9548910
- UPC #
- 841280156502
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6a
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Black
- Transmission Speed
- 10 Gbps
- Wire Gauge
- 24 AWG
- Standards
- TAA Compliant
- Solid / Stranded
- Stranded
- Features
- Strain Relief, Booted, Molded
- Green Environmental Attribute
- Environmentally Friendly
- For Use With
- Network Device
- Contact Plating
- Gold