This item is Discontinued.

This item is Discontinued.
Axiom 5Ft Cat6A Cable (Black) - Taa (Discontinued)
Mfr #
AXG95776
Zoro #
G9548789
UPC # 841280156441
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG95776
- Zoro #
- G9548789
- UPC #
- 841280156441
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6a
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Black
- Transmission Speed
- 10 Gbps
- Wire Gauge
- 24 AWG
- Solid / Stranded
- Stranded
- Standards
- TAA Compliant
- Features
- Molded, Booted, Strain Relief
- Green Environmental Attribute
- Environmentally Friendly
- For Use With
- Network Device
- Contact Plating
- Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.