This item is Discontinued.

This item is Discontinued.
Axiom 600Gb 12Gb/S Sas 15K Rpm Lff Hot-Swap Hdd For Hp - P04695-B21 (Discontinued)
Mfr #
P04695-B21-AX
Zoro #
G9658515
UPC # 841280179075
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P04695-B21-AX
- Zoro #
- G9658515
- UPC #
- 841280179075
- Country of Origin
- Unknown
Dimensions
- Height
- 1.1"
Details
- Item
- Hard Drive
- For Use With
- HPE Servers
- Interface
- 12Gb/s SAS
- Recording Capacity
- 600 GB
- Drive Type
- Internal
- Form Factor
- 3.5"
- Spindle Speed (rpm)
- 15000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.