This item is Discontinued.

This item is Discontinued.
Axiom 64Gb Ddr4-2400 Ecc Lrdimm For Nutanix - U-Mem-64Gb-Ddr4-24L (Discontinued)
Mfr #
U-MEM-64GB-DDR4-24L-AX
Zoro #
G9586099
UPC # 841280171536
Country of Origin Unknown
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U-MEM-64GB-DDR4-24L-AX
- Zoro #
- G9586099
- UPC #
- 841280171536
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 64 GB
Details
- Features
- Environmentally Friendly
- Memory Voltage
- 1.20V
- Memory Speed
- 2400 MHz
- Memory Technology
- DDR4 SDRAM
- CAS Latency
- CL17
- Memory Standard
- DDR4-2400/PC4-19200
- Item
- RAM Module
- Error Checking
- ECC
- Number of Pins
- 288
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.