This item is Discontinued.

This item is Discontinued.
Axiom 6Ft Cat6A 650Mhz Patch Cable Molded Boot (Red) - Taa Compliant (Discontinued)
Mfr #
AXG98541
Zoro #
G9663546
UPC # 841280160288
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG98541
- Zoro #
- G9663546
- UPC #
- 841280160288
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Standards
- TAA Compliant
- Cable Type
- Category 6a
- Jacket Material
- Polyvinyl Chloride
- Color
- Red
- Features
- Environmentally Friendly
- Frequency
- 650 MHz
- For Use With
- Network Device
- Connector Plating
- Gold