This item is Discontinued.

This item is Discontinued.
Axiom 75Ft Cat6A Cable (Red) - Taa (Discontinued)
Mfr #
AXG95830
Zoro #
G9454894
UPC # 841280156892
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG95830
- Zoro #
- G9454894
- UPC #
- 841280156892
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Standards
- TAA Compliant
- Cable Type
- Category 6a
- Features
- Environmentally Friendly
- Frequency
- 650 MHz
- Color
- Red
- Wire Gauge
- 24 AWG
- For Use With
- Network Device
- Contact Plating
- Gold