This item is Discontinued.

Axiom Axiom 8Ft Cat6 550Mhz Patch Cable Non-Booted (White) - Taa Compliant AXG99908

This item is Discontinued.

Axiom

Axiom 8Ft Cat6 550Mhz Patch Cable Non-Booted (White) - Taa Compliant (Discontinued)

Mfr # AXG99908
Zoro # G9985126
UPC # 841280190940
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG99908
Zoro #
G9985126
UPC #
841280190940
Country of Origin
Unknown

Dimensions

Length - Patch Cord
8 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Jacket Color
White
Conductor Material
Copper
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Features
Non-booted
For Use With
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews