This item is Discontinued.

This item is Discontinued.
Axiom 8Gb Ddr3-1600 Low Voltage Ecc Rdimm For Fujitsu - (Discontinued)
Mfr #
S26361-F3781-E515-AX
Zoro #
G9573614
UPC # 841280171406
Country of Origin Unknown
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S26361-F3781-E515-AX
- Zoro #
- G9573614
- UPC #
- 841280171406
- Country of Origin
- Unknown
- Memory Speed
- 1600 MHz
- Number of Modules
- (1) 8GB
- Item
- RAM Module
- Number of Pins
- 240
- Memory Technology
- DDR3 SDRAM
- Signal Processing
- Registered
- Memory Standard
- DDR3-1600/PC3L-12800
- Error Checking
- ECC
Dimensions
- Memory Size
- 8 GB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.