This item is Discontinued.

This item is Discontinued.
Axiom 8Gb Ddr4-2133 Udimm - Taa Compliant (Discontinued)
Mfr #
AXG63094860/1
Zoro #
G0673798
UPC # 841280109416
Country of Origin Unknown
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG63094860/1
- Zoro #
- G0673798
- UPC #
- 841280109416
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Standards
- TAA Compliant
- Error Checking
- Non-ECC
- Item
- RAM Module
- Memory Standard
- DDR4-2133/PC4-17000
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2133 MHz
- Signal Processing
- Unbuffered
- CAS Latency
- CL15
- Memory Voltage
- 1.20V