8TB 6Gb/s SATA 7.2K RPM LFF 512e Hot-Swap HDD for HP - 834028-B21

  • Mfr # 834028-B21-AX

  • Zoro # G9800396


product price:  $1,158.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Speed
7200 RPM
Storage Capacity
8 TB
Disk Format
512e
Hot Swappable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
834028-B21-AX
Zoro #
G9800396
UPC #
841280182907
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SATA
Speed
7200 RPM
Storage Capacity
8 TB
Disk Format
512e
Hot Swappable
Yes
Drive Type
Internal
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.