This item is Discontinued.

This item is Discontinued.
Axiom 960Gb Ev200 Lff Ssd For Dell (Discontinued)
Mfr #
SSDEV20DK960-AX
Zoro #
G9561644
UPC # 841280165597
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSDEV20DK960-AX
- Zoro #
- G9561644
- UPC #
- 841280165597
- Country of Origin
- Unknown
- Item
- Solid State Drive
- For Use With
- Server
- Interface
- SATA/600
- Recording Capacity
- 960 GB
- Encryption Standard
- 256-bit
- Endurance Type
- Mixed Use
- Endurance (DWPD)
- 1.3
- Maximum Read Transfer Rate
- 520 MB/s
- Form Factor
- 2.5"
- Maximum Write Transfer Rate
- 480 MB/s
- Endurance (TBW)
- 1366 TB
- Drive Type
- Internal
- Operating Power Consumption
- 4.10 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.