This item is Discontinued.

This item is Discontinued.
Axiom 960Gb Ev200 Sff Ssd For Dell (Discontinued)
Mfr #
SSDEV20DV960-AX
Zoro #
G9674527
UPC # 841280178115
Country of Origin Unknown
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSDEV20DV960-AX
- Zoro #
- G9674527
- UPC #
- 841280178115
- Country of Origin
- Unknown
Details
- Item
- Solid State Drive
- For Use With
- Server
- Interface
- SATA/600
- Recording Capacity
- 960 GB
- Endurance (TBW)
- 1366 TB
- Endurance Type
- Mixed Use
- Maximum Read Transfer Rate
- 520 MB/s
- Operating Power Consumption
- 4.10 W
- Encryption Standard
- 256-bit
- Drive Type
- Internal
- Maximum Write Transfer Rate
- 480 MB/s
- Endurance (DWPD)
- 1.4
- Form Factor
- 2.5"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.