This item is Discontinued.

This item is Discontinued.
Axiom 9Ft Cat6 Cable (Yellow) - Taa (Discontinued)
Mfr #
AXG99924
Zoro #
G9949380
UPC # 841280193286
Country of Origin Unknown
Category Voice & Data Patch Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG99924
- Zoro #
- G9949380
- UPC #
- 841280193286
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Color
- Yellow
- Features
- Non-booted; Environmentally Friendly
- Frequency
- 550 MHz
- Material
- Copper
- Cable Type
- Category 6
- Standards
- TAA Compliant
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.