This item is Discontinued.

Axiom Axiom Allen-Bradley Compatible Taa Compliant 1000Base-Zx Sfp AXG952275494

This item is Discontinued.

Axiom

Axiom Allen-Bradley Compatible Taa Compliant 1000Base-Zx Sfp (Discontinued)

Mfr # AXG952275494
Zoro # G3566898
UPC # 841280173646
Country of Origin Unknown
Category Transceivers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG952275494
Zoro #
G3566898
UPC #
841280173646
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC Fiber Channel Network
Compatibility
MSA Compliant
Network Technology
1000Base-DWDM, Fiber Channel
Fiber Optic Mode
Single-mode
Number of Ports
1
Media Type Supported
Optical Fiber
Connector Type
LC
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews