This item is Discontinued.

Axiom Axiom C6MB-P12-AX 12 ft. CAT6 550 mHz Clear-Snagless Universal Boot Patch Cable; Purple C6MB-P12-AX

Axiom C6MB-P12-AX 12 ft. CAT6 550 mHz Clear-Snagless Universal Boot Patch Cable; Purple (Discontinued)

  • Mfr # C6MB-P12-AX
  • Zoro # G403912839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6MB-P12-AX
Zoro #
G403912839
UPC #
841280184994
Country of Origin
China

Description

Axiom offers a full line of efficient & cost effective cabling solutions for your networking project. We use only the finest components and the latest construction technologies to optimize cable performance and ensure compliance to industry specifications for each cable and its designated application. We offer a variety of solutions including fiber, infiniband, antenna & stacking cables.

Specifications
  • Color: Purple
  • Speed: 550 mHz
  • Jacket Diameter: 5.9 +/- 0.15mm
  • Min Avg. Jacket Thickness: 0.58mm
  • Size: 12'
  • Weight: 0.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.