Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Axiom Axiom High Speed Hdmi Type-A To Mini Hdmi Type-C Cable 10Ft HDMIAMC10-AX

Axiom High Speed Hdmi Type-A To Mini Hdmi Type-C Cable 10Ft (Discontinued)

  • Mfr # HDMIAMC10-AX
  • Zoro # G9834057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDMIAMC10-AX
Zoro #
G9834057
UPC #
841280184352
Country of Origin
Unknown

Dimensions

Cable Length
10 ft

Details

Cable Type
HDMI/Mini-HDMI
Wire Gauge
36 AWG
Connector Type
HDMI Type A Digital Audio/Video - Male; Mini HDMI Type C Digital Audio/Video - Male
Item
A/V Cable
Features
Environmentally Friendly
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.