This item is Discontinued.

This item is Discontinued.
Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 70M - Taa (Discontinued)
Mfr #
AXG96202
Zoro #
G9542656
UPC # 841280158148
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG96202
- Zoro #
- G9542656
- UPC #
- 841280158148
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Color
- Orange
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Cable Type
- Fiber Optic