This item is Discontinued.

This item is Discontinued.
Axiom Lc/Lc Multimode Duplex Om2 50/125 Fiber Optic Cable 80M - Taa (Discontinued)
Mfr #
AXG96856
Zoro #
G9554976
UPC # 841280158360
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG96856
- Zoro #
- G9554976
- UPC #
- 841280158360
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 262.47 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
Details
- Standards
- TAA Compliant
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Orange
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA