This item is Discontinued.

This item is Discontinued.
Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 90M - Taa (Discontinued)
Mfr #
AXG96195
Zoro #
G9557170
UPC # 841280157561
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG96195
- Zoro #
- G9557170
- UPC #
- 841280157561
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Single Mode/Multi-Mode
- Single-Mode
- For Use With
- Network Device
- Color
- Yellow
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.