This item is Discontinued.

Axiom Axiom Lc/Sc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 40M - Taa AXG96884

This item is Discontinued.

Axiom

Axiom Lc/Sc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 40M - Taa (Discontinued)

Mfr # AXG96884
Zoro # G9544108
UPC # 841280158186
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG96884
Zoro #
G9544108
UPC #
841280158186
Country of Origin
Unknown
Item
Fiber Optic Cable
End 1 Connection Type
LC Network - Male
End 2 Connection Type
SC Network - Male
Standards
TAA Compliant
For Use With
Network Device
Color
Orange
Single Mode/Multi-Mode
Multi-Mode
Cable Type
Fiber Optic

Ratings & reviews