This item is Discontinued.

This item is Discontinued.
Axiom Lc/Sc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 50M - Taa (Discontinued)
Mfr #
AXG96885
Zoro #
G9545377
UPC # 841280158193
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG96885
- Zoro #
- G9545377
- UPC #
- 841280158193
- Country of Origin
- Unknown
Dimensions
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Length - Patch Cord
- 164.04 ft
Details
- Standards
- TAA Compliant
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Orange
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- LC Network - Male; SC Network - Male
- For Use With
- Network Device
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA