This item is Discontinued.

Axiom Axiom Lc/Sc Multimode Duplex Om2 50/125 Fiber Optic Cable 60M - Taa AXG96894

This item is Discontinued.

Axiom

Axiom Lc/Sc Multimode Duplex Om2 50/125 Fiber Optic Cable 60M - Taa (Discontinued)

Mfr # AXG96894
Zoro # G9556044
UPC # 841280158414
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG96894
Zoro #
G9556044
UPC #
841280158414
Country of Origin
Unknown

Dimensions

Core Dimension - Fiber Optic Cable
50/125 µm
Length - Patch Cord
196.85 ft

Details

Standards
TAA Compliant
Fiber Optic Connector Type
LC Network - Male; SC Network - Male
Color
Orange
For Use With
Network Device
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-Mode
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews