This item is Discontinued.

Axiom Axiom Lc/Sc Multimode Duplex Om4 50/125 Fiber Optic Cable 8M - Taa AXG94406

This item is Discontinued.

Axiom

Axiom Lc/Sc Multimode Duplex Om4 50/125 Fiber Optic Cable 8M - Taa (Discontinued)

Mfr # AXG94406
Zoro # G9549516
UPC # 841280159442
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG94406
Zoro #
G9549516
UPC #
841280159442
Country of Origin
Unknown
Standards
TAA Compliant
Single Mode/Multi-Mode
Multi-Mode
For Use With
Network Device
Color
Aqua
Item - Data Cable
Network Cable
Fiber Optic Connector Type
LC Network - Male; SC Network - Male
Cable Type
Fiber Optic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.