This item is Discontinued.

This item is Discontinued.
Axiom Lc/Sc Om1 Fiber Cable 0.5M - Taa (Discontinued)
Mfr #
AXG96883
Zoro #
G9490217
UPC # 841280154188
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG96883
- Zoro #
- G9490217
- UPC #
- 841280154188
- Country of Origin
- Unknown
- Item
- Fiber Optic Cable
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- SC Network - Male
- Standards
- TAA Compliant
- Features
- Crush Resistant
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- Color
- Orange
- Single Mode/Multi-Mode
- Multi-Mode