This item is Discontinued.

This item is Discontinued.
Axiom Lc/St Multimode Duplex Om1 62.5/125 Fiber Optic Cable 12M -Taa (Discontinued)
Mfr #
AXG94570
Zoro #
G9542315
UPC # 841280158308
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG94570
- Zoro #
- G9542315
- UPC #
- 841280158308
- Country of Origin
- Unknown
- Item
- Fiber Optic Cable
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- ST Network - Male
- Standards
- TAA Compliant
- For Use With
- Network Device
- Color
- Orange
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.